Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, A19, medium, 4PK

  • Mfr # SATCO 60A19

  • Zoro # G922879965


product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO 60A19
Zoro #
G922879965
UPC #
-
Country of Origin
China

Description

Satco's 60A19 incandescent replacement light bulb is a reliable lighting solution designed for standard commercial and industrial applications. This 60-watt A19 bulb features a medium base socket configuration, making it compatible with standard fixtures found in offices, retail environments, warehouses, and residential settings. The 60A19 model delivers consistent illumination with an output of approximately 520 to 595 lumens, depending on the specific variant selected. Available in multiple configurations to suit different operational requirements, these bulbs accommodate various voltage specifications and design preferences. Standard options include frost finishes for diffused lighting, ceramic yellow variants for specialized applications, and clear finishes for direct illumination needs. Key specifications vary by model variant. The safety-coated frost version provides 5000 average rated hours of service life, while specialty ceramic options offer 2000 hours, and extended-life clear variants deliver up to 8000 hours of operation. All models feature durable construction designed to withstand typical workplace conditions and regular use cycles. These incandescent bulbs are ideal for task lighting, ambient illumination, and general-purpose applications where traditional incandescent technology remains the preferred choice. The shatter-proof safety coating on select variants provides added protection in high-traffic or sensitive environments, reducing replacement frequency and maintenance costs. Satco's 60A19 bulbs represent proven, cost-effective lighting technology suitable for facilities managers and maintenance professionals seeking reliable replacement options for existing A19-compatible fixtures. Available in single-pack quantities, these bulbs ensure consistent performance and are stocked for quick replacement needs across multiple facility types.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.