Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, A19, Medium E26 Screw Base

  • Mfr # SYLVANIA 60A/BLACKLIGHT/RP 120V

  • Zoro # G222879450


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 60A/BLACKLIGHT/RP 120V
Zoro #
G222879450
UPC #
-
Country of Origin
China

Description

The Sylvania 60A/BLACKLIGHT/RP 120V is a specialized incandescent A19 bulb designed for professional blacklight and special effects applications. This 60-watt lamp operates at 120 volts and features a medium E26 base, making it compatible with standard socket configurations found in theater lighting, entertainment venues, displays, and specialized industrial equipment. The blacklight formulation produces ultraviolet-A radiation in the 365-nanometer wavelength range, making it ideal for applications requiring fluorescent material activation, accent lighting, and visual effects in commercial and entertainment settings. The lamp's A19 bulb shape allows for seamless integration into existing standard light fixtures without requiring adapter components or specialized equipment modifications. Constructed with quality incandescent technology, this Sylvania lamp delivers consistent performance and reliable operation in demanding professional environments. The durable design ensures extended service life while maintaining color consistency and light output stability throughout its operational period. This replacement bulb is supplied individually in a retail package format and represents a cost-effective solution for maintaining blacklight systems in theaters, nightclubs, museums, display cases, and other specialized lighting applications. The product meets standard electrical safety requirements for 120-volt operation in North American markets. Ideal for facility managers, lighting professionals, and maintenance personnel who require reliable replacement blacklight lamps for specialized applications, this Sylvania offering combines professional-grade quality with the convenience of standard socket compatibility and straightforward installation procedures.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.