Replacement Incandescent Bulb, 60W, 120V AC, A19, Medium Screw (E26), 4PK
Mfr # SYLVANIA 60A/CL/RP 120V
Zoro # G022879360
product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYLVANIA 60A/CL/RP 120V
Zoro #
G022879360
UPC #
-
Country of Origin
China
Description
This SYLVANIA 60A/CL/RP 120V replacement incandescent light bulb is a reliable lighting solution designed for commercial and industrial applications requiring clear, bright illumination. The 60-watt bulb operates at 120 volts and features an A15 bulb shape with a standard medium screw (E26) base, making it compatible with a wide range of existing fixtures across diverse settings. The bulb produces approximately 700 lumens of clear light with a warm 2850K color temperature, providing excellent color rendering with a perfect CRI rating of 100. This ensures that colors appear natural and true-to-life, making it suitable for applications where accurate color representation is important. The clear lamp finish allows for full, unobstructed light output without diffusion or filtering. Built with durable construction, this replacement bulb delivers extended operational lifespan, reducing maintenance costs and the frequency of replacements in high-use environments. The robust design makes it ideal for facilities, offices, retail spaces, workshops, and other commercial settings where consistent, dependable lighting performance is essential. As a drop-in replacement for SYLVANIA 60A/CL/RP 120V and compatible models, this incandescent bulb simplifies inventory management and maintenance procedures. Its universal medium screw base ensures quick and easy installation in standard light fixtures without requiring any modifications or adapters. Whether you need lighting for task work, general illumination, or accent lighting in commercial spaces, this 60-watt incandescent bulb offers proven performance and versatility. Stock this reliable replacement bulb to keep your facilities well-lit and operational.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.