Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, B10, 25PK

  • Mfr # SATCO 60B10/F E14

  • Zoro # G222878408


product price: $133.99
/pk 25, $5.36/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO 60B10/F E14
Zoro #
G222878408
UPC #
-
Country of Origin
China

Description

This replacement incandescent decorative light bulb is engineered to match the specifications of the SATCO 60B10/F E14 and compatible alternatives. Designed for commercial and residential applications requiring European-standard lighting solutions, this B10 bullet-shaped bulb delivers reliable performance in accent and decorative lighting fixtures. The bulb operates at 120 volts with a 60-watt power rating, drawing 0.5 amperes during operation. It features a small screw European base (E14), making it compatible with fixtures and luminaires designed for this international standard. The B10 bullet shape provides a distinctive aesthetic suitable for decorative applications, chandeliers, wall sconces, and accent lighting in hospitality, retail, and residential environments. Constructed with a clear finish, this incandescent bulb produces a warm, inviting light output typical of traditional incandescent technology. The dimmable design allows for adjustable light intensity, enabling users to customize ambiance and control energy consumption based on specific application requirements. With a length of 3.75 inches, the bulb fits standard E14-base fixtures without interference. As an incandescent light source, this bulb offers immediate full brightness upon activation with no warm-up period required. The straightforward technology ensures reliable operation across a wide range of dimmer switches and lighting control systems. This replacement bulb is ideal for facilities maintaining existing E14-base decorative lighting systems or for applications where European electrical standards are specified. Stocking this replacement bulb minimizes downtime for maintenance operations and ensures continuity of lighting in critical decorative and accent lighting applications. It serves as a cost-effective solution for facility managers and contractors who service properties with European electrical infrastructure or specialized decorative lighting requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.