Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 60W, 120V, B10, E12 Candelabra Screw, 4PK

  • Mfr # OSRAM SYLVANIA 60B10/F 120V

  • Zoro # G022878219


product price: $70.25
/pk 4, $17.56/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRAM SYLVANIA 60B10/F 120V
Zoro #
G022878219
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a direct substitute for the OSRAM SYLVANIA 60B10/F model, delivering reliable illumination for commercial and industrial applications. Rated at 60 watts and 120 volts, this B10 incandescent bulb provides consistent light output suitable for general-purpose lighting in factories, warehouses, retail environments, and maintenance areas. The B10 bulb shape features a compact design that fits standard light fixtures and sockets commonly found in industrial settings. With its 120-volt specification, this bulb integrates seamlessly into standard North American electrical systems without requiring additional transformers or modifications. The incandescent technology delivers warm, instant-on illumination without warm-up time, making it ideal for spaces where immediate visibility is essential. OSRAM SYLVANIA is recognized for manufacturing quality lighting products that meet industry standards for reliability and performance. This replacement bulb maintains compatibility with the original specifications, ensuring proper fit and function in existing fixtures. The bulb is suitable for use in task lighting, work areas, decorative fixtures, and general ambient lighting applications where moderate wattage is appropriate. When selecting replacement bulbs for industrial environments, this 60-watt option provides a balance between energy consumption and adequate light output. The B10 form factor and standard 120-volt rating make it a practical choice for facilities managing multiple lighting fixtures across different operational areas. Proper installation in appropriate fixtures ensures safe operation and extends the service life of your lighting systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.