Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, F15, medium, 25PK

  • Mfr # SATCO S3375

  • Zoro # G122879505


product price: $314.99
/pk 25, $12.60/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S3375
Zoro #
G122879505
UPC #
-
Country of Origin
China

Description

The Satco S3375 is a 60-watt incandescent replacement bulb designed for standard commercial and industrial lighting applications. This F15-type bulb features a medium (E26) base and delivers 550 lumens of warm white light output, making it suitable for general-purpose illumination in offices, warehouses, facilities, and equipment housings. With an average rated life of 1500 hours, this bulb provides reliable performance for applications requiring consistent, affordable lighting solutions. Engineered to meet standard electrical specifications, the S3375 operates at 120 volts and is compatible with standard medium-base fixtures commonly found throughout commercial and industrial settings. The white coating provides diffused light distribution, reducing glare and creating a comfortable lighting environment for work areas and task lighting. This replacement bulb is ideal for facility managers, maintenance departments, and industrial operations seeking cost-effective lighting solutions for existing infrastructure. The standard F15 shape fits seamlessly into compatible fixtures without requiring modifications or adapter hardware. As a proven Satco product, the S3375 demonstrates consistent quality and reliability across thousands of installations. The bulb is particularly useful for equipment backlighting, accent lighting, and general ambient illumination where traditional incandescent technology is preferred or required. Its straightforward design and universal medium base ensure easy installation and compatibility with most standard light fixtures. For industrial buyers managing large-scale lighting inventories, the S3375 offers an economical solution for maintaining operational facilities. Stock this reliable replacement bulb to minimize downtime and ensure immediate availability for routine maintenance and bulb replacement cycles across your facility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.