Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, F15, Medium (E26), 25PK

  • Mfr # SATCO 60F15/W

  • Zoro # G122879383


product price: $314.99
/pk 25, $12.60/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO 60F15/W
Zoro #
G122879383
UPC #
-
Country of Origin
China

Description

This replacement incandescent bulb is engineered as a direct substitute for the SATCO 60F15/W and compatible with similar F15 incandescent applications. Designed for general illumination and decorative lighting purposes, this 60-watt lamp delivers reliable performance in commercial and industrial environments where traditional incandescent technology is still in use. The bulb features a medium (E26) base for standard socket compatibility and operates at 120 volts. With an F15 tubular shape, this lamp provides functional light output suitable for various fixture types including decorative applications, accent lighting, and task-specific illumination. The white finish offers consistent color rendering for applications requiring standard warm light characteristics. This incandescent replacement is ideal for facilities, warehouses, retail spaces, and commercial buildings that maintain existing incandescent lighting systems. Common applications include display cases, decorative fixtures, accent lighting in retail environments, and general indoor illumination where energy efficiency requirements are less critical than immediate availability and compatibility with existing infrastructure. The lamp delivers dependable performance with standard incandescent characteristics, making it a practical choice for maintenance and replacement needs in established lighting systems. This product is suitable for facilities managers, maintenance professionals, and commercial buyers seeking reliable replacement bulbs that maintain compatibility with current installations. Stock this replacement bulb for emergency maintenance situations, planned system maintenance, or ongoing facility operations where F15 incandescent lamps are required. As a direct equivalent to the SATCO 60F15/W, it ensures compatibility and reduces downtime associated with sourcing specialized bulbs for existing fixture inventories.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.