Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, G161, 10PK

  • Mfr # VERILUX G161/2F60VLX

  • Zoro # G722878151


product price: $93.09
/pk 10, $9.31/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERILUX G161/2F60VLX
Zoro #
G722878151
UPC #
-
Country of Origin
China

Description

The Verilux G161-2F60VLX replacement bulb is a premium full-spectrum incandescent lighting solution designed for professional and commercial applications requiring high-quality, daylight-balanced illumination. This two-pack of 60-watt bulbs delivers consistent, natural spectrum light output ideal for task lighting, inspection work, and environments where color accuracy and visual clarity are critical. Each bulb in this set is engineered to meet Verilux's rigorous standards for full-spectrum performance, providing light quality that closely mimics natural daylight. This characteristic makes these bulbs particularly valuable in applications such as retail display lighting, art studios, jewelry inspection, quality control stations, and healthcare facilities where accurate color rendering and reduced eye strain are important considerations. The 60-watt capacity offers robust light output suitable for larger spaces and high-demand lighting applications. The full-spectrum technology reduces glare and flicker, creating a more comfortable visual environment for extended work periods. These replacement bulbs are compatible with Verilux G161-2F60VLX fixtures and other standard compatible lamp housings. Designed for durability and consistent performance, each bulb provides reliable operation across standard electrical systems. The two-pack format offers convenient inventory management and cost-effective replacement for facilities that utilize multiple Verilux lighting fixtures or require backup bulbs for critical lighting applications. These bulbs are ideal for businesses seeking to upgrade lighting quality without replacing entire fixture systems. Whether used in educational institutions, medical offices, manufacturing facilities, or professional workspaces, these full-spectrum bulbs enhance visual acuity, reduce fatigue, and support improved productivity and accuracy in detail-oriented work.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.