Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, medium

  • Mfr # Maxim Sleek 5-Light Bathroom Vanity Light

  • Zoro # G222879740


product price: $39.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Maxim Sleek 5-Light Bathroom Vanity Light
Zoro #
G222879740
UPC #
-
Country of Origin
China

Description

This replacement vanity light fixture is engineered for bathroom applications requiring multi-bulb illumination across wide mirror spans. Measuring 40 inches in width with a 7.5-inch height and 5.25-inch extension, this fixture accommodates standard bathroom vanity installations. The unit features a compact backplate measuring 7 inches wide by 4.75 inches high, allowing for straightforward wall mounting. Compatible with medium base (E26) bulbs rated up to 60W each, the 5-light configuration provides distributed illumination ideal for grooming and task lighting in residential and light commercial bathroom environments. The fixture operates on standard 120V electrical systems and supports both upward and downward installation orientations for design flexibility. Weighing 3.32 pounds, the unit is lightweight enough for straightforward installation on most bathroom wall surfaces. The 8-inch wire length provides adequate flexibility for electrical connection during setup. This replacement fixture works with various finishes and is designed as a direct replacement for discontinued Maxim Sleek model variants including 11845CDABBK and 11845CDSN configurations. The broad 40-inch span makes this fixture particularly suitable for double-sink vanities or extended mirror applications. Please note that bulbs are sold separately, allowing facility managers to select the appropriate lighting temperature and efficiency ratings for their specific requirements. Installation requires standard electrical knowledge and compliance with local building codes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.