Zoro Homepage

Replacement Incandescent Bulb, 60W, 130V, A15, 2PK

  • Mfr # DAMAR 60A15/E17/IF 130V

  • Zoro # G122878652


product price: $46.79
/pk 2, $23.40/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR 60A15/E17/IF 130V
Zoro #
G122878652
UPC #
-
Country of Origin
China

Description

This is a direct replacement incandescent bulb designed for DAMAR fixtures and compatible equipment requiring 130-volt operation. The 60-watt A15 bulb features an E17 intermediate screw base (17mm diameter) and delivers 600 lumens of frosted light output, making it ideal for general illumination in industrial and commercial applications. With a rated lifespan of 1500 hours, this bulb provides reliable, long-lasting performance in demanding environments. The bulb measures 3.25 inches in length and operates at 0.46 amps, offering efficient power consumption suitable for lighting control systems and specialized equipment. The frosted finish provides diffused light distribution, reducing glare while maintaining adequate brightness for task lighting, display cases, and equipment indicator applications. Built to industrial standards, this replacement bulb is compatible with DAMAR and similar fixture designs that utilize the E17 base configuration. It is commonly found in professional lighting installations, laboratory equipment, specialized machinery, and commercial fixtures requiring non-standard 130-volt specifications. This product is sold in convenient package quantities of 6 bulbs per box, with case quantities of 24 available for high-volume purchasing. Stocking this replacement ensures minimal downtime when bulbs require regular maintenance cycles. The standardized E17 base ensures quick and simple installation without additional adapters or modifications to existing fixtures. Ideal for facilities managers, maintenance departments, and industrial operations that rely on specialized 130-volt lighting equipment, this DAMAR-compatible bulb provides cost-effective illumination solutions with proven reliability and consistent light output throughout its operational life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.