Zoro Homepage

Replacement Incandescent Bulb, 60W, 130V, A19, Medium (E26), 2PK

  • Mfr # LIGHT BULB / LAMP 60A19/CL/RS 130V

  • Zoro # G922879088


product price: $87.29
/pk 2, $43.65/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 60A19/CL/RS 130V
Zoro #
G922879088
UPC #
-
Country of Origin
China

Description

This 60W A19 incandescent replacement light bulb is engineered for demanding industrial and commercial applications requiring reliable performance in standard 130-volt electrical systems. The bulb features a medium (E26) screw base for universal compatibility with most standard fixtures and sockets. With a clear glass envelope design, this lamp delivers bright, unfiltered light output ideal for task lighting, work areas, and general illumination purposes where visibility is critical. The A19 form factor provides efficient light distribution suitable for both open and enclosed fixtures commonly found in manufacturing facilities, warehouses, maintenance areas, and utility spaces. The 60-watt rating offers a balanced solution for applications requiring moderate light levels without excessive energy consumption. This bulb is classified as a rough service lamp, making it well-suited for vibration-prone environments and locations subject to frequent on-off cycling or mechanical stress. With an approximate lifespan of 1000 hours and light output of approximately 555 lumens, this incandescent lamp provides reliable performance and cost-effective illumination for standard industrial applications. The clear glass construction ensures unobstructed light transmission without color distortion, making it suitable for inspection tasks, quality control areas, and general facility lighting. Designed as a direct replacement for General Electric 60A19/CL/RS 130V bulbs, this lamp integrates seamlessly into existing lighting systems without modification. The robust construction and industrial-grade design make it an economical choice for facilities requiring dependable backup inventory or maintenance stock. Ideal for use in work benches, storage areas, and general purpose industrial lighting applications where standard incandescent technology meets operational needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.