Zoro Homepage

Replacement Incandescent Bulb, 60W, 130V AC, A19, medium, 4PK

  • Mfr # PHILIPS 60A/CL

  • Zoro # G322879398


product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 60A/CL
Zoro #
G322879398
UPC #
-
Country of Origin
China

Description

This replacement incandescent lamp is compatible with PHILIPS 60A/CL fixtures and similar industrial lighting applications requiring standard A19 bulb configuration. The lamp delivers 60 watts of illumination at 120 volts, producing approximately 865-870 lumens of warm white light at 2760K color temperature, making it suitable for general-purpose commercial and industrial environments. Engineered with a medium screw base (E26/E27, 1-inch diameter), this lamp installs easily into standard socket fixtures commonly found in warehouses, factories, offices, and utility areas. The clear glass envelope provides unobstructed light output while maintaining durability in demanding work environments. With a rated average lifespan of 1,500 hours, the lamp offers cost-effective operation for facilities requiring reliable baseline illumination. This A19-shaped incandescent bulb functions as a direct replacement for aging or burned-out PHILIPS 60A/CL units and compatible fixtures from other manufacturers using the same base and wattage specifications. The warm 2760K color temperature produces comfortable, familiar lighting suitable for task lighting, general area illumination, and accent applications. Ideal for industrial facilities, warehouses, production areas, maintenance shops, and commercial spaces where standard incandescent lighting remains the preferred solution. The lamp operates efficiently within standard 120-volt electrical systems and integrates seamlessly into existing fixture infrastructure without requiring modifications or adapter hardware. Stock this replacement bulb for preventive maintenance programs and emergency lighting repairs across your industrial facility. Available for bulk ordering to meet the lighting needs of large-scale commercial operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.