Zoro Homepage

Replacement Incandescent Bulb, 65 Watts, 130 Volts, BR40, E26 (Medium Screw)

  • Mfr # DAMAR 65BR40FL/SS 130V

  • Zoro # G422879243


product price: $73.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR 65BR40FL/SS 130V
Zoro #
G422879243
UPC #
-
Country of Origin
China

Description

The DAMAR 65BR40FL/SS 130V is a specialized industrial lighting component engineered for demanding commercial and industrial applications. This unit combines durable construction with reliable performance to meet the stringent requirements of professional work environments. Built with stainless steel housing, this fixture offers exceptional corrosion resistance and durability in challenging operating conditions. The BR40 flood lamp configuration provides broad, even light distribution ideal for general illumination, task lighting, and accent applications in warehouses, manufacturing facilities, retail spaces, and outdoor installations. The frosted lens design reduces glare and creates uniform illumination across work surfaces. Operating at 130V, this fixture is designed for compatibility with specific industrial electrical systems and installations. The unit delivers consistent light output suitable for extended operational periods, making it a reliable choice for facilities requiring dependable illumination solutions. The stainless steel construction ensures longevity and minimal maintenance requirements, particularly valuable in environments exposed to moisture, temperature fluctuations, or corrosive elements. This material selection makes the fixture suitable for both indoor and outdoor applications where standard painted or aluminum components may deteriorate prematurely. The DAMAR 65BR40FL/SS 130V is ideal for industrial facilities, manufacturing plants, storage areas, loading docks, utility spaces, and commercial properties requiring robust, long-lasting lighting solutions. Facility managers and maintenance professionals appreciate the combination of durable materials and straightforward installation compatibility with existing electrical infrastructure. This fixture represents a practical investment for businesses seeking reliable illumination that withstands industrial demands while delivering consistent performance over extended service life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.