Zoro Homepage

Replacement Incandescent Bulb, 69 W, 130V AC, Medium Screw (E26), 2PK

  • Mfr # PHILIPS 67A21/99TS 130V

  • Zoro # G422879182


product price: $44.75
/pk 2, $22.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 67A21/99TS 130V
Zoro #
G422879182
UPC #
-
Country of Origin
China

Description

This replacement lamp is engineered as a direct substitute for the PHILIPS 67A21/99TS 130V incandescent bulb, providing reliable illumination for a wide range of industrial and commercial applications. Designed to match the original specifications, this lamp delivers consistent light output suitable for general purpose lighting in manufacturing facilities, warehouses, retail environments, and other professional settings where standard incandescent technology is preferred or required. The 130V operating voltage makes this lamp compatible with specialized electrical systems commonly found in industrial equipment, control panels, and machinery where standard 120V or 110V operation is not suitable. This particular voltage specification is often utilized in legacy equipment and specialized machinery that requires precise electrical parameters for optimal performance and safety compliance. Constructed with quality materials and precision manufacturing, this replacement lamp meets industry standards for durability and longevity. The bulb is engineered to provide stable color temperature and light distribution characteristics that match the original PHILIPS design, ensuring seamless integration into existing fixtures and applications without requiring any modifications to wiring or sockets. This product serves as an economical maintenance solution for facilities that rely on specialized incandescent lighting. Whether maintaining equipment in production environments, backup lighting systems, or specialized industrial fixtures, this replacement lamp offers a cost-effective alternative to more complex lighting solutions while maintaining compatibility with existing infrastructure. Installation is straightforward, with direct compatibility to standard incandescent sockets matching the original design. This lamp is suitable for continuous or intermittent use depending on application requirements, making it a versatile choice for diverse industrial and commercial lighting needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.