Zoro Homepage

Replacement Incandescent Bulb, 6W, 120V, S14, Medium E26 Screw Base, 2PK

  • Mfr # LIGHT BULB / LAMP 6S14/IF 120V

  • Zoro # G222878323


product price: $44.75
/pk 2, $22.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 6S14/IF 120V
Zoro #
G222878323
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for Halco 6S14/IF 120V fixtures, providing reliable illumination for a wide range of commercial and industrial applications. Rated for 120V operation at 6W power consumption, this S14 bulb delivers efficient lighting performance while minimizing energy costs in facilities where durability and consistency are essential. The S14 form factor is commonly used in decorative and functional lighting applications throughout commercial spaces, including restaurants, retail environments, hospitality venues, and industrial facilities. Its compact design makes it suitable for confined fixture spaces while maintaining adequate light output for task lighting and ambient illumination purposes. Operating at 120V, this bulb integrates seamlessly into standard North American electrical systems without requiring special voltage converters or modifications. The 6W rating ensures controlled energy consumption, making it an economical choice for facilities operating multiple fixtures simultaneously. This efficiency rating helps reduce overall operational costs while maintaining consistent light quality across installed fixtures. Designed for straightforward installation, this replacement bulb requires no special tools or technical expertise beyond standard lamp changing procedures. Its compatibility with existing Halco 6S14/IF 120V fixtures eliminates the need for fixture replacement, extending equipment lifespan and reducing capital expenditures. The bulb is constructed to withstand typical commercial use conditions, delivering reliable service life in temperature-controlled indoor environments. Industrial buyers can depend on consistent performance characteristics that support predictable operational planning and maintenance scheduling. This replacement bulb represents a cost-effective solution for facilities requiring reliable, efficient lighting maintenance without service interruptions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.