Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 6W, 130V, S6, E12 Candelabra, 2PK

  • Mfr # DAMAR 6S6TA TRANS-AMBER 130V

  • Zoro # G322879374


product price: $36.99
/pk 2, $18.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR 6S6TA TRANS-AMBER 130V
Zoro #
G322879374
UPC #
-
Country of Origin
China

Description

This replacement lamp is engineered to match the performance specifications of the DAMAR 6S6TA TRANS-AMBER 130V and compatible alternatives. Designed for industrial and commercial lighting applications, this lamp delivers reliable illumination in demanding environments where amber-colored light is required for safety signaling, indicator applications, or specialized task lighting. The trans-amber lens coating provides consistent color rendering while maintaining excellent light transmission, making it ideal for control panels, industrial machinery, emergency lighting systems, and transportation applications. The 130V rating ensures compatibility with standard industrial electrical systems and power supplies commonly found in manufacturing facilities, warehouses, and equipment control stations. Constructed with durable materials and precision engineering, this replacement lamp is built to withstand typical industrial operating conditions including temperature fluctuations and vibration exposure. The amber coloration is particularly valuable in applications requiring high visibility, reduced eye strain during extended viewing, or compliance with specific safety color-coding standards used throughout industrial sectors. This lamp serves as a direct replacement for original DAMAR 6S6TA units and compatible equivalent models, allowing for straightforward installation without requiring modifications to existing fixtures or sockets. Maintenance personnel and facility managers can rely on this product for consistent performance and longevity in critical lighting applications. Ideal for use in manufacturing plants, control rooms, electrical cabinets, aircraft ground support equipment, and other industrial settings where amber indicator lighting is essential. Stock this replacement to minimize downtime and maintain reliable operations across your facility's lighting systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.