Zoro Homepage

Replacement Incandescent Bulb, 7 watts, 130V, C7, E12 Candelabra Screw, 10PK

  • Mfr # DAMAR 7C7B 130V BLUE

  • Zoro # G722878755


product price: $44.75
/pk 10, $4.48/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAR 7C7B 130V BLUE
Zoro #
G722878755
UPC #
-
Country of Origin
China

Description

This replacement incandescent light bulb is engineered as a direct substitute for the DAMAR 7C7B 130V BLUE model and compatible with other standard industrial and commercial lighting applications. Featuring a transparent blue finish, this bulb delivers reliable illumination with a distinct color tone suitable for decorative, signage, and specialty lighting installations where color differentiation is required. The 130-volt rating makes this bulb ideal for use in specialized electrical systems and equipment that operate on non-standard voltage configurations, commonly found in industrial facilities, vintage equipment, and specialized commercial installations. The transparent blue coloring provides excellent light transmission while adding visual distinction to displays, signage, and accent lighting applications. This incandescent bulb is constructed with quality materials to ensure consistent performance and durability in demanding environments. The standard base configuration allows for straightforward installation in compatible fixtures without requiring additional adapters or modifications. The robust design of DAMAR products ensures reliable operation across extended service periods, reducing maintenance frequency and associated downtime. Ideal applications include industrial equipment lighting, vintage fixture restoration, decorative signage, equipment status indication, and specialty accent lighting in commercial settings. The transparent blue finish provides superior visibility compared to standard clear bulbs while maintaining adequate brightness levels for task and ambient lighting. For buyers requiring bulk quantities, this replacement bulb offers cost-effective solutions for maintaining consistent lighting standards across multiple fixtures or installations. The DAMAR brand reputation for quality ensures compatibility and reliable performance when replacing original equipment bulbs. This product is suitable for facilities requiring specialized lighting solutions, including warehouses, manufacturing plants, hospitality venues, and commercial establishments with unique lighting requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.