Replacement Incandescent Bulb, 75 Watts, 130 Volts, A19, 4PK
Mfr # DAMAR 75A-130
Zoro # G222878637
product price: $75.29
/pk 4, $18.82/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAR 75A-130
Zoro #
G222878637
UPC #
-
Country of Origin
China
Description
This replacement light bulb is designed as a direct substitute for the DAMAR 75A-130 fixture, making it an ideal choice for maintaining consistent lighting performance in industrial and commercial applications. The 75-watt, 130-volt configuration delivers reliable illumination with a moderate power draw of 0.58 amperes, suitable for specialized voltage systems commonly found in vintage equipment, specialized machinery, and industrial installations. The A19 bulb shape provides a standard profile compatible with most medium screw base (E26) sockets, measuring 4.40 inches in length. The frosted finish diffuses light evenly, reducing glare and creating uniform brightness across work areas. With an expected lifespan of 3,000 hours, this bulb offers dependable service life for applications requiring consistent replacement intervals and minimal maintenance disruptions. The medium screw base features a 1-inch diameter connection, ensuring secure installation and reliable electrical contact. This bulb is engineered to operate safely within its specified voltage range and should be installed in accordance with all applicable electrical codes and regulations. It is suitable for use in enclosed fixtures, task lighting, and general illumination where 130-volt systems are present. Ideal for maintenance departments and facility managers overseeing industrial equipment, manufacturing facilities, and specialized electrical systems, this replacement bulb eliminates downtime from burnt-out fixtures. Each unit comes individually packaged, with case quantities of 120 units available for bulk purchasing needs. This makes it convenient for stocking replacement inventory or managing large-scale facility maintenance programs.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.