Shop ILC
See all product information
Create Account
Replacement Incandescent Bulb, 7.5 Watts, 130V, E12 Candelabra Screw (12mm), 25PK
Mfr # BULBRITE 404317
Zoro # G622879012
product price:Â
$
133.99
/pk of 25, $5.36/ea
Free Shipping & Returns
Key Features
Base Type
E12 Candelabra Screw (12mm)
Wattage
7.5W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULBRITE 404317
- Zoro #
- G622879012
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- E12 Candelabra Screw (12mm)
- Wattage
- 7.5W
Description
This replacement incandescent bulb is manufactured as a direct-fit substitute for the Bulbrite 404317 and other compatible models. Designed for reliability and consistent performance, this bulb delivers warm, quality light output suitable for a variety of decorative and general-purpose lighting applications. Its standard construction features durable filament technology engineered to provide dependable illumination throughout the rated lifespan. The compatible base type ensures straightforward, tool-free installation in matching fixtures. Ideal for residential, commercial, and hospitality settings where dependable lighting and a warm ambiance are priorities. This bulb offers an excellent combination of performance and value for everyday lighting needs.