Zoro Homepage

Replacement Incandescent Bulb, 75W, 120V, A19, 2PK

  • Mfr # PHILIPS 75A/BLB 120V

  • Zoro # G222878385


product price: $53.65
/pk 2, $26.83/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 75A/BLB 120V
Zoro #
G222878385
UPC #
-
Country of Origin
China

Description

This replacement lamp is a direct substitute for the PHILIPS 75A/BLB 120V and compatible alternative models, designed to meet the needs of industrial and commercial lighting applications. The unit operates at 120 volts and delivers reliable performance in general lighting, display, and specialty applications where A-shape incandescent lamps are specified. Built with proven incandescent technology, this lamp provides consistent light output and color rendering suitable for standard fixtures and luminaires. The construction utilizes durable materials designed to withstand typical operating conditions in warehouses, retail environments, offices, and manufacturing facilities. This replacement option offers cost-effective performance for facilities managers and maintenance professionals seeking direct compatibility with existing fixtures originally designed for PHILIPS 75A/BLB specifications. The lamp is compatible with standard medium base sockets, simplifying installation and replacement procedures across multiple applications. Ideal for applications requiring general purpose incandescent lighting, this product is suitable for use in recessed fixtures, ceiling mounts, table lamps, and standard light socket configurations. It performs well in temperature-controlled indoor environments and is appropriate for both routine facility lighting and specialty applications. The lamp is manufactured to operate safely within standard 120-volt electrical systems commonly found in North American industrial and commercial facilities. Installation requires no special tools or modifications to existing fixtures, allowing for straightforward lamp replacement during routine maintenance cycles. This product provides industrial buyers with a reliable alternative that reduces equipment downtime and maintains consistent lighting performance. Facility maintenance teams will appreciate the direct compatibility with original equipment specifications and the ease of integration into existing inventory management systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.