Zoro Homepage

Replacement Incandescent Bulb, 75W, 120V, A19, E26 Medium Screw (1-inch diameter), 2PK

  • Mfr # PHILIPS 75A/BLB

  • Zoro # G422878529


product price: $53.65
/pk 2, $26.83/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 75A/BLB
Zoro #
G422878529
UPC #
-
Country of Origin
China

Description

This replacement lamp is engineered as a direct substitute for the PHILIPS 75A/BLB and compatible equivalent models, making it an ideal solution for facilities requiring reliable UV-A blacklight illumination. Designed to meet the demanding requirements of industrial, commercial, and specialized applications, this product delivers consistent performance in environments where long-wave ultraviolet light is essential. The 75A/BLB configuration is commonly utilized in applications including forensic analysis, pest control detection, mineral inspection, curing processes, and quality control operations where UV fluorescence identification is critical. The blacklight formulation provides optimal wavelength output for maximum visibility of fluorescent materials and substances that require UV-A detection. This replacement lamp offers a dependable alternative to original equipment manufacturer products while maintaining compatibility with existing fixtures and ballast systems. The construction incorporates quality materials and manufacturing standards suitable for continuous industrial use. The lamp is designed to operate with appropriate ballast equipment and standard fixture installations, ensuring straightforward replacement without requiring modifications to existing systems. Ideal for maintenance departments, service facilities, and operations managers seeking cost-effective replacement options, this product provides the reliability needed for time-sensitive applications. Whether used in forensic labs, pest management operations, automotive inspection systems, or manufacturing quality control, this UV-A lamp delivers consistent light output for accurate material identification and analysis. Installation is straightforward as a drop-in replacement for compatible fixtures. Proper ballast compatibility and safety protocols should be observed during installation and operation. For optimal performance and safety, follow all applicable electrical codes and manufacturer guidelines for UV lamp operation and handling.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.