Zoro Homepage

Replacement Incandescent Bulb, 75W, 120V, A21, E26 Medium Screw

  • Mfr # VERILUX A21F75VLX

  • Zoro # G522879495


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERILUX A21F75VLX
Zoro #
G522879495
UPC #
-
Country of Origin
China

Description

The Verilux A21F75VLX replacement light bulb is a 75-watt, 120-volt incandescent bulb designed with an E26 base for direct compatibility with standard medium socket fixtures. This replacement bulb is engineered to deliver the full-spectrum lighting characteristics that Verilux is known for, providing intense, natural white light that simulates daylight without emitting harmful UV rays. Ideal for facilities and workspaces requiring consistent, high-quality illumination, this bulb is particularly suited for applications where color accuracy and visual clarity are important. The full-spectrum technology brings natural daylight indoors, making it an excellent choice for retail environments, offices, task lighting stations, and healthcare settings where proper lighting can enhance visibility and reduce eye strain. As a dedicated replacement part for Verilux lighting systems, this bulb ensures optimal performance and maintains the intended light output characteristics of compatible Verilux fixtures. The robust construction and reliable performance make it a practical spare part for commercial and industrial operations that depend on consistent lighting quality throughout their facilities. The 75-watt output provides substantial brightness for general illumination purposes, while the full-spectrum design promotes a healthy lighting environment. Whether used as a direct replacement in existing Verilux fixtures or as preventive maintenance inventory, this bulb delivers dependable performance and the natural light benefits that distinguish Verilux products in the marketplace. For facilities managers, maintenance departments, and organizations committed to creating well-lit, productive workspaces, this replacement bulb offers a straightforward solution for maintaining superior lighting standards across multiple applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.