Replacement Incandescent Bulb, 7.5W, 120V, CA5 Candelabra Base, candelabra, 2PK
Mfr # SATCO S3242
Zoro # G722879158
product price: $44.75
/pk 2, $22.38/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SATCO S3242
Zoro #
G722879158
UPC #
-
Country of Origin
China
Description
This replacement incandescent lamp is engineered as a direct substitute for the SATCO S3242 and compatible equivalents. The 7.5 watt CA5 candelabra base bulb delivers a frost finish design ideal for applications requiring diffused, soft lighting output. Operating at 120 volts, this lamp produces 35 lumens and maintains an average rated lifespan of 1500 hours, making it suitable for standard residential and light commercial lighting fixtures. The frosted globe design reduces glare while providing even light distribution, making it particularly effective in decorative fixtures, wall sconces, chandeliers, and accent lighting applications. The candelabra base ensures compatibility with standard E12 socket fixtures commonly found in residential installations, period lighting designs, and specialty architectural applications. This incandescent technology delivers warm color rendering typical of traditional incandescent sources, preferred in heritage settings and applications where specific aesthetic qualities are required. Industrial and commercial buyers rely on incandescent replacements like this model for maintaining consistency in existing lighting systems, particularly in hospitality, retail display, and decorative architectural installations. The straightforward specifications and proven compatibility with SATCO original equipment make inventory management and bulk ordering straightforward for facility managers and lighting contractors. Stocking this replacement bulb ensures minimal downtime when existing fixtures require servicing. The 1500-hour lifespan provides predictable replacement cycles for scheduled maintenance programs. Whether managing large facility lighting systems or maintaining specialized decorative installations, having compatible replacement stock on hand supports operational continuity and customer satisfaction.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.