Zoro Homepage

Replacement Incandescent Bulb, 75W, 120V, E26 Medium Screw

  • Mfr # VERILUX 21756

  • Zoro # G622879180


product price: $80.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VERILUX 21756
Zoro #
G622879180
UPC #
-
Country of Origin
China

Description

This replacement light bulb is specifically engineered for use with the Verilux 21756 lighting fixture, making it an ideal choice for facilities requiring dependable task lighting solutions. The bulb features a 75-watt output that delivers bright, consistent illumination suitable for detailed work environments including offices, drafting stations, inspection areas, and healthcare facilities. With an E26 standard screw base, installation is straightforward and compatible with most conventional fixtures. The 5000K color temperature provides daylight-balanced white light that closely mimics natural sunlight, reducing eye strain during extended periods of focused work. This neutral white spectrum is particularly valued in professional settings where color accuracy and visual clarity are essential, such as quality control stations, design studios, and technical workspaces. The bulb supports optimal visibility for reading fine print, examining detailed components, and performing precision tasks. This replacement bulb maintains the reliability standards expected in industrial and commercial applications. It is designed to integrate seamlessly with the Verilux 21756 fixture system, ensuring proper fit and performance. The consistent light output and color temperature help maintain productivity and reduce fatigue among workers who depend on quality task lighting throughout their shifts. Suitable for businesses, educational institutions, healthcare providers, and manufacturing facilities that rely on specialized lighting for safety and productivity, this replacement bulb offers a cost-effective solution for maintaining existing Verilux lighting systems. Regular replacement ensures continued performance and optimal light quality for your workspace requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.