Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 75W, 120V, medium, 2PK

  • Mfr # LIGHT BULB / LAMP 75/OPAR/BUG 120V

  • Zoro # G922904247


product price: $71.55
/pk 2, $35.78/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 75/OPAR/BUG 120V
Zoro #
G922904247
UPC #
-
Country of Origin
China

Description

This replacement incandescent bug light bulb is designed as a direct substitute for the 75/OPAR/BUG 120V model and compatible alternatives. Operating at 75 watts and 120 volts, this bulb delivers reliable, consistent illumination for a variety of commercial and industrial applications. The one-piece PAR design features a yellow-tinted lens specifically engineered to attract insects away from work areas and outdoor spaces, making it ideal for facilities requiring pest management solutions in lighting fixtures. The bulb utilizes a medium base (26) screw connection for straightforward installation in standard sockets. Its incandescent technology provides warm, natural light output with excellent color rendering properties, making it suitable for both general-purpose and specialized lighting needs. The robust construction ensures durability in demanding environments, while the bright, high-intensity output delivers the brightness level required for effective bug light applications in warehouses, loading docks, outdoor work areas, and commercial facilities. This replacement bulb is engineered to match original equipment specifications and performance standards, offering a cost-effective solution for maintenance and facility operations. It is compatible with most standard fixtures designed for 75-watt incandescent lamps with medium screw bases. The yellow bug light design is particularly effective for reducing insect attraction near entrances, outdoor work zones, and production areas where pest control is a priority. Ideal for facility managers, industrial operations, and commercial properties seeking reliable replacement lighting solutions with integrated pest management benefits. This bulb provides straightforward plug-and-play replacement capability, minimizing downtime and maintenance complexity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.