Zoro Homepage

Replacement Incandescent Bulb, 75W, 130V, A19, E26, 4PK

  • Mfr # GE GENERAL ELECTRIC G.E 75A-130V

  • Zoro # G622879340


product price: $75.29
/pk 4, $18.82/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 75A-130V
Zoro #
G622879340
UPC #
-
Country of Origin
China

Description

This GE 75A/130V replacement light bulb is a reliable general-purpose incandescent lamp designed for specialized low-voltage applications. With a 75-watt power rating and 130-volt specification, this bulb delivers approximately 750 lumens of warm, consistent light output, making it suitable for equipment, machinery, and industrial fixtures that operate on non-standard voltage systems. The bulb features an A19 shape with an E26 medium screw base (1-inch diameter), ensuring compatibility with standard socket configurations. This standard base type allows for straightforward installation and replacement in existing fixtures without requiring adapters or modifications. The A19 form factor is one of the most common bulb shapes used across industrial and commercial applications. Built to GE's quality standards, this incandescent lamp offers a rated life of approximately 2500 hours under normal operating conditions. The durable construction and proven GE technology make it an ideal replacement for original equipment manufacturer (OEM) specifications where 75W/130V ratings are required. This replacement bulb is well-suited for use in specialized equipment such as signal lights, indicator lamps, control panel illumination, and other low-voltage industrial applications. The warm light output and consistent performance make it particularly valuable in environments where reliable, steady illumination is essential for safe operation and visibility. For maintenance departments and facility managers, stocking GE replacement bulbs ensures minimal downtime when lamp replacement is needed. The straightforward installation and proven performance reduce the need for technical troubleshooting or compatibility concerns.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.