Replacement Incandescent Bulb, 75W, 130V, A19, Medium E26, 4PK
Mfr # SLI SYLVANIA LIGHTING 75A/IF 130V
Zoro # G522879082
product price: $75.29
/pk 4, $18.82/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLI SYLVANIA LIGHTING 75A/IF 130V
Zoro #
G522879082
UPC #
-
Country of Origin
China
Description
This replacement fuse is engineered to serve as a direct substitute for SLI SYLVANIA LIGHTING 75A/IF 130V fixtures and compatible lighting systems. Designed for industrial and commercial applications, this fuse delivers reliable overcurrent protection in demanding environments where consistent performance is critical. The fuse is rated for 75 amperes at 130 volts, providing dependable circuit protection for specialized lighting installations. Its construction meets industry standards for electrical safety and performance, ensuring compatibility with existing systems without requiring modifications to mounting or connections. This makes it an ideal choice for facilities relying on SYLVANIA lighting equipment and similar industrial lighting solutions. Built with quality materials and precision engineering, the fuse offers consistent operation across repeated use cycles. It functions as a direct plug-and-play replacement, streamlining maintenance procedures and reducing downtime in commercial settings. The robust design ensures stable performance in various industrial environments, from manufacturing facilities to warehouses to specialized lighting applications. This replacement fuse is suitable for maintenance teams responsible for keeping lighting systems operational in commercial and industrial spaces. Its straightforward installation process means technicians can quickly address blown fuses without specialized tools or extensive downtime. By maintaining proper overcurrent protection, the fuse helps safeguard connected electrical equipment from damage due to electrical surges or system faults. For facilities operating SLI SYLVANIA LIGHTING systems or comparable industrial lighting equipment, keeping replacement fuses readily available ensures uninterrupted operations. This fuse represents a practical, cost-effective solution for regular maintenance and emergency repairs in professional settings.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.