Replacement Incandescent Bulb, 7W, 120V, 4PK
Mfr # LIGHT BULB / LAMP 7G8/R-CANDELABRA
Zoro # G622879548
product price: $44.75
/pk 4, $11.19/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIGHT BULB / LAMP 7G8/R-CANDELABRA
Zoro #
G622879548
UPC #
-
Country of Origin
China
Description
This G8 globe replacement bulb with candelabra base is engineered as a direct replacement for standard 7G8/R-CANDELABRA lighting fixtures commonly found in commercial signage, marquees, and decorative accent applications. The compact globe design features a 1-inch diameter and candelabra (E12) base, making it compatible with existing fixture installations without requiring hardware modifications. The bulb delivers reliable illumination suitable for indoor commercial and industrial environments. Available in both traditional incandescent and energy-efficient LED options, this product provides flexibility based on operational requirements and energy management priorities. LED variants offer substantial energy savings compared to conventional incandescent counterparts, reducing operational costs while maintaining consistent light output. The clear globe construction provides excellent light transmission, making it ideal for applications where visible lighting elements are part of the aesthetic design, such as marquee signs, theater lighting, and decorative fixtures. The durable construction ensures extended service life and dependable performance in demanding commercial settings. This replacement bulb is engineered to integrate seamlessly into existing installations, eliminating downtime and compatibility concerns. Bulk packaging options are available for facilities requiring multiple units, supporting efficient inventory management and standardized maintenance schedules. Suitable for commercial establishments, entertainment venues, hospitality settings, and industrial facilities requiring reliable accent or task lighting solutions. The candelabra base configuration makes this bulb compatible with a wide range of standard fixture types found throughout commercial properties.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.