Zoro Homepage

Replacement Incandescent Bulb, 7W, 120V, C7, E12 Candelabra Screw, 10PK

  • Mfr # LIGHT BULB / LAMP 7C7/CG 120V

  • Zoro # G922878265


product price: $54.75
/pk 10, $5.48/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 7C7/CG 120V
Zoro #
G922878265
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to serve as a direct substitute for GE 7C7-CG applications, delivering reliable illumination for a wide range of commercial and industrial lighting needs. Rated for 120V operation at 7W power consumption, this compact C7 bulb provides consistent performance in fixtures designed for candelabra-style lamps and accent lighting throughout facilities. The C7 form factor makes this bulb ideal for decorative applications, emergency lighting systems, indicator lights, and specialty fixtures common in retail environments, signage, and control panel installations. Its modest 7W power rating ensures energy-efficient operation while maintaining adequate brightness for visibility and aesthetic purposes. The 120V rating allows direct compatibility with standard North American electrical systems without requiring additional equipment or modifications. Built to exacting specifications, this replacement bulb maintains the same dimensional and electrical characteristics as the original GE unit, ensuring proper fit and function within existing fixture housings. The bulb's construction provides stable light output and consistent color temperature suitable for both general and specialized applications requiring reliable candescent illumination. This product is particularly valuable for facility managers, maintenance professionals, and industrial operators who require quick replacement solutions that minimize downtime. The availability of this replacement option helps extend the operational life of existing lighting infrastructure while reducing the need for complete fixture replacement. It serves as an economical choice for applications where full-scale lighting system upgrades are not necessary, offering plug-and-play compatibility with GE 7C7-CG compatible fixtures. Stocking this replacement bulb ensures your facility maintains continuous lighting operation across accent, indicator, and specialty lighting applications throughout your commercial or industrial space.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.