Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 7W, 120V, C7, E12 Candelabra Screw, 4PK

  • Mfr # LIGHT BULB / LAMP 7C7/O/TW 120V

  • Zoro # G422879137


product price: $42.65
/pk 4, $10.66/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 7C7/O/TW 120V
Zoro #
G422879137
UPC #
-
Country of Origin
China

Description

This 7-watt C7 incandescent replacement bulb is engineered for commercial and industrial lighting applications, including emergency exit lighting systems and general illumination. Featuring a candelabra base design and 120-volt compatibility, this bulb delivers reliable performance in demanding environments where consistent lighting output is essential. With a rated lifespan of approximately 3000 hours, this bulb provides dependable operation for extended periods between replacements, reducing maintenance frequency and associated labor costs. The specialized white finish creates a soft, diffused glow with a warm color temperature ideal for applications requiring comfortable, non-glaring illumination. Producing 28 lumens of light output, this 7-watt bulb is particularly suitable for accent lighting, signage, decorative fixtures, and emergency lighting installations where lower wattage consumption and reduced heat generation are advantageous. The compact C7 form factor makes it compatible with a wide range of standard candelabra-base fixtures commonly found in commercial facilities, hospitality venues, and industrial settings. This incandescent technology offers immediate full brightness upon activation without warm-up time, making it ideal for emergency and safety applications where instant illumination is critical. The bulb's straightforward design and widespread compatibility across fixture types provide flexibility for facilities management professionals seeking reliable replacement solutions. Each package contains three bulbs, allowing for efficient stocking and reduced ordering frequency for maintenance departments. This product is particularly valuable for organizations operating exit signs, emergency lighting systems, and other critical-use fixtures requiring consistent, dependable light sources.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.