Replacement Incandescent Bulb, 7W, 120V, T7, E12 Candelabra Screw, 4PK

  • Mfr # LIGHT BULB / LAMP 7C7/TPK 120V

  • Zoro # G922879316


product price: $44.75
/pk 4, $11.19/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 7C7/TPK 120V
Zoro #
G922879316
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed specifically for Interlight 7C7-TPK emergency and exit lighting fixtures operating at 120V. The 7-watt T7-shaped incandescent bulb features a candelabra base and delivers reliable performance in critical safety applications. With an average rated lifespan of 3000 hours, this bulb provides consistent operation for emergency lighting systems that require dependable illumination during power outages and evacuation procedures. The bulb produces approximately 28 to 35 lumens depending on finish type, offering adequate visibility for exit signs and emergency lighting installations. Available with either a white or clear finish, this bulb creates a warm glow that is suitable for both commercial and industrial environments. The clear version provides enhanced brightness at 35 lumens, while the white finish delivers a softer 28-lumen output with reduced glare. Each package contains three bulbs, making it economical for facilities that maintain multiple emergency lighting fixtures. This replacement is compatible with standard Interlight 7C7-TPK fixtures and meets the specifications required for emergency egress lighting systems. The incandescent technology ensures immediate full brightness with no warm-up time, a critical feature for emergency lighting applications. Ideal for facilities managers, maintenance personnel, and commercial property owners who need reliable replacement bulbs for emergency and exit light fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.