Zoro Homepage

Replacement Incandescent Bulb, 8W, A19, E26, 4PK

  • Mfr # LIGHT BULB / LAMP 16991ATR

  • Zoro # G322879305


product price: $42.79
/pk 4, $10.70/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 16991ATR
Zoro #
G322879305
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the 16991ATR and compatible alternatives, designed for reliable performance in industrial and commercial lighting applications. The unit features an A19 LED design with an E26 base, making it suitable for a wide range of standard socket installations across various equipment and facilities. With an 8.8-watt power consumption, this energy-efficient bulb significantly reduces operational costs compared to traditional incandescent alternatives, consuming substantially less electricity while delivering 800 lumens of consistent brightness. The multiuse globe design allows for flexible installation in multiple orientations and housing configurations, providing versatility across different industrial environments. This replacement bulb is ideal for facilities seeking to upgrade their lighting infrastructure with energy-saving solutions that maintain productivity and visibility requirements. The lower wattage rating directly translates to reduced energy consumption and lower utility expenses, making it an economical choice for businesses managing large-scale lighting installations or seeking to enhance their sustainability profile. The bulb's construction meets industrial durability standards and is suitable for general purpose lighting in warehouses, factories, commercial spaces, and equipment requiring standard base compatibility. Whether you are performing routine maintenance or conducting a system-wide lighting upgrade, this replacement unit offers reliable, efficient illumination backed by long-term operational savings. Ideal for procurement managers and facility operators looking to standardize their lighting stock with proven, energy-conscious solutions that deliver measurable cost reductions without compromising light output or performance consistency.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.