Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp Socket

  • Mfr # LIGHT BULB / LAMP SOCKET-E10

  • Zoro # G122878836


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP SOCKET-E10
Zoro #
G122878836
UPC #
-
Country of Origin
China

Description

This replacement E10 lamp socket is engineered for reliable performance in a wide range of lighting applications. Designed as a direct replacement for standard SOCKET-E10 fixtures, this component is ideal for maintenance, repair, and new equipment assembly in industrial, commercial, and general-purpose lighting systems. The socket features a durable construction built from black ABS plastic, providing excellent electrical insulation and long-lasting resistance to wear and environmental conditions. The spring-loaded contact mechanism ensures consistent electrical connection and reliable lamp engagement, minimizing connection failures and facilitating quick, tool-free bulb installation and replacement. Key specifications include a 30mm diameter base for stable mounting compatibility with standard fixtures and a compact 19.5mm height for straightforward integration into existing equipment housings. The maximum overall length (MOL) is 1.000 inch, providing precise fit assurance for space-constrained applications. This socket accommodates standard E10 lamp bases, making it suitable for indicator lights, decorative lighting, medical equipment, automotive applications, and other industrial fixtures requiring dependable, cost-effective lighting solutions. The spring-loaded design reduces the need for frequent maintenance while delivering secure lamp retention. Ideal for OEM equipment manufacturers, maintenance professionals, and facility managers, this replacement socket offers excellent value for high-volume orders and bulk purchasing. Its straightforward installation process minimizes downtime during equipment service and repair operations. Zoro offers competitive pricing and expedited shipping options to support your project timelines and inventory needs. For larger quantity requirements, contact our sales team to discuss volume pricing and customized delivery schedules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.