Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Lamp Socket

  • Mfr # SOCKET 26.620.2001

  • Zoro # G122878966


product price: $37.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOCKET 26.620.2001
Zoro #
G122878966
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for use with Socket 26-620-2001 and delivers reliable illumination for industrial and commercial applications. Rated at 120V and 60W with an E26 standard base, this bulb provides consistent brightness suitable for work areas, machinery inspection, equipment monitoring, and general facility lighting. The E26 base ensures secure compatibility and easy installation into the designated socket without requiring additional adapters or modifications. The bulb is designed to meet the performance requirements of equipment utilizing the 26-620-2001 socket specification, making it an ideal replacement for maintenance operations and routine bulb changes. Its 120V operating voltage aligns with standard North American electrical systems, simplifying inventory management and reducing compatibility concerns across facilities. The 60W output delivers adequate illumination intensity for typical industrial workspace needs while maintaining efficient power consumption. This replacement bulb is constructed to withstand the demands of industrial environments, including temperature fluctuations and vibration common in manufacturing, warehouse, and facility maintenance settings. The sturdy E26 base connection provides dependable contact and minimizes replacement frequency due to loose or failed connections. Compatible with standard socket 26-620-2001 equipment and fixtures, this bulb offers a cost-effective solution for maintaining operational lighting systems. Ideal for businesses requiring dependable replacement lighting components, this bulb supports facility operations, equipment visibility, and workplace safety standards. Whether used in original equipment or replacement applications, it delivers the performance specifications necessary for industrial-grade lighting requirements. Stock this replacement bulb for your maintenance supplies to ensure minimal downtime when bulb replacements become necessary across your facility's equipment and fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.