Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.1V

  • Mfr # DELL PRECISION 5680 BATTERY

  • Zoro # G422904310


product price: $148.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL PRECISION 5680 BATTERY
Zoro #
G422904310
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is specifically engineered for the Dell Precision 5680 mobile workstation, providing reliable power for demanding professional computing tasks. With a 60Wh capacity and 11.1V output, this battery delivers consistent performance for extended work sessions in the field or office environment. The battery is designed to meet Dell's original equipment specifications and integrates seamlessly with the Precision 5680fts power management system, as detailed in the device's owner's manual and technical documentation. This ensures proper charge monitoring, status reporting, and thermal management during operation. Ideal for professionals who rely on the Dell Precision 5680 for resource-intensive applications including CAD design, video editing, 3D rendering, and data analysis, this replacement battery extends the workstation's operational runtime and reduces downtime. The lithium-ion chemistry provides superior energy density, minimal self-discharge, and a longer lifespan compared to older battery technologies. This is an essential replacement component for organizations maintaining fleets of Dell Precision 5680 systems, as well as individual users seeking to restore their workstations to full battery capacity. The battery maintains compatibility with the original charging systems and power regulations of the Precision 5680, eliminating the need for additional adapters or modifications. Purchasing replacement batteries from reliable suppliers ensures business continuity and protects your investment in professional-grade computing equipment. This battery is suitable for immediate installation and use without any special configuration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.