Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.34V

  • Mfr # ACER ASPIRE 5 A515-43 BATTERY

  • Zoro # G722904232


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACER ASPIRE 5 A515-43 BATTERY
Zoro #
G722904232
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is designed for the Acer Aspire 5 A515-43 laptop and provides reliable power for extended mobile computing sessions. The battery features a 36Wh capacity with 11.34V output, delivering consistent performance for daily business applications, remote work, and travel-based operations. With lithium-ion chemistry, this battery offers improved energy density and reduced self-discharge compared to older battery technologies, making it ideal for professionals who require dependable portable computing power. The battery is engineered to meet the power requirements of the Acer Aspire 5 A515-43 and integrates seamlessly with the laptop's charging system, which typically operates at 19V input. Under normal use conditions, users can expect approximately 5 to 7 hours of runtime on a full charge, though actual performance will vary based on workload intensity, display brightness, and processing demands. The lithium-ion construction ensures durability and maintains stable voltage output throughout the charge cycle, minimizing performance degradation during use. This replacement battery is suitable for end users, IT departments, corporate fleet managers, and educational institutions seeking cost-effective battery solutions for Aspire 5 deployments. Installation is straightforward and does not require specialized tools or technical expertise. The battery is compliant with standard safety and performance specifications for lithium-ion power systems and is compatible with standard charging protocols. This product provides an economical alternative to original equipment manufacturer batteries while maintaining compatibility and reliability standards necessary for mission-critical computing environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.