Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.4 VDC

  • Mfr # DELL LATITUDE 15 5540 BATTERY

  • Zoro # G522904296


product price: $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL LATITUDE 15 5540 BATTERY
Zoro #
G522904296
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct compatible alternative for Dell Latitude 15 5540 laptops and select related Dell mobile workstation models. Designed to meet the original equipment manufacturer specifications, this battery restores full power capacity to aging or degraded units, extending the operational life of your business computing hardware. The battery is constructed with high-quality lithium-ion cell technology, providing reliable energy storage and consistent performance across typical business computing workloads. It integrates seamlessly with Dell's native power management systems, ensuring proper charging cycles and battery health monitoring through the laptop's built-in diagnostics. This replacement is particularly valuable for organizations managing fleets of Dell Latitude 5540 systems in corporate offices, field service operations, or mobile work environments where extended battery runtime is essential. As laptop batteries naturally degrade over time, this cost-effective replacement extends device usability without requiring complete system replacement, making it an economical maintenance solution for IT asset management. The battery is compatible with the Dell Latitude 5540 series as documented in official Dell technical specifications and owner's documentation. Installation is straightforward, requiring no special tools or technical expertise beyond standard battery module replacement procedures. The unit arrives ready for immediate deployment, with compatibility verified against Dell's published technical requirements. For organizations seeking to maintain productivity of existing Dell Latitude 5540 computing assets while managing technology refresh cycles, this replacement battery offers reliable power delivery and proven compatibility with Dell's enterprise-grade laptop platform.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.