Shop ILC
See all product information
Create Account
Replacement Laptop Battery, 11.45V
Mfr # APPLE MACBOOK 16IN A2485 LATE YEAR 2021 BATTERY
Zoro # G922904452
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium-Polymer (Li-Po)
Apple TV Playback Runtime
Up to 21 hours
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APPLE MACBOOK 16IN A2485 LATE YEAR 2021 BATTERY
- Zoro #
- G922904452
- UPC #
- -
- Country of Origin
- China
Details
- Battery Chemistry
- Lithium-Polymer (Li-Po)
- Apple TV Playback Runtime
- Up to 21 hours
Description
This replacement battery is specifically engineered for the Apple MacBook Pro 16-inch model A2485 from late 2021. With a capacity of 99.6 watt-hours, this lithium-polymer battery delivers reliable performance for extended computing sessions, supporting up to 21 hours of video playback or 14 hours of wireless web browsing under typical usage conditions. The battery operates at 11.45V and includes integrated protection mechanisms against overcurrent, overcharge, and short circuits, ensuring safe and consistent operation throughout its service life. Designed as a direct replacement for the original equipment, this battery is compatible with the MacBook Pro 16-inch A2485 and integrates seamlessly with the system's 140W USB-C power adapter and MagSafe 3 charging cable for optimal charging efficiency. The lithium-polymer construction provides superior energy density while maintaining compact form factor suitable for professional laptop applications. This product is ideal for IT professionals, corporate fleet managers, educational institutions, and technology service centers requiring reliable replacement batteries for MacBook Pro systems. Whether addressing degraded battery performance, extending device lifespan, or maintaining backup inventory for business-critical computing needs, this battery meets the exacting standards of the original equipment manufacturer. The built-in protection systems and proven lithium-polymer chemistry make it suitable for demanding professional environments where system uptime and performance consistency are essential. Installation is straightforward for qualified technicians and electronics service professionals working with Apple laptops in commercial and industrial settings.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.