Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.47V, 6068mAh

  • Mfr # APPLE A2442 BATTERY

  • Zoro # G922904193


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APPLE A2442 BATTERY
Zoro #
G922904193
UPC #
-
Country of Origin
China

Description

This replacement lithium-polymer battery is engineered as a direct OEM substitute for the Apple A2442 battery (part number A2519), specifically designed for the MacBook Pro 14-inch models from Late 2021 featuring M1 Pro or M1 Max processors. With a rated capacity of 70 watt-hours (70Wh) at 11.47V nominal voltage, this high-quality battery delivers reliable performance for demanding professional computing environments. The battery provides up to 17 hours of Apple TV app playback or up to 11 hours of wireless web browsing under standard testing conditions, with actual runtime varying based on usage patterns and system configuration. Constructed with premium lithium-polymer cells, this replacement battery is compatible with fast charging when used with the standard 96W USB-C Power Adapter and MagSafe charging system included with compatible MacBook Pro models. Ideal for IT asset managers, corporate technology departments, and service technicians requiring dependable replacement components for enterprise Mac deployments, this battery ensures minimal downtime and maintains device performance specifications. The 6068mAh capacity provides ample power for extended work sessions in professional settings including creative design, software development, video editing, and business applications. This OEM-equivalent replacement offers a cost-effective solution for businesses maintaining large MacBook Pro fleets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.