Shop ILC
See all product information
Create Account
Replacement Laptop Battery, 11.47V, 6068mAh
Mfr # APPLE MACBOOK PRO 14 YEAR 2021 BATTERY
Zoro # G622904448
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Battery Type
Lithium-Polymer (Li-Po)
Nominal Voltage
11.6V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APPLE MACBOOK PRO 14 YEAR 2021 BATTERY
- Zoro #
- G622904448
- UPC #
- -
- Country of Origin
- China
Details
- Battery Type
- Lithium-Polymer (Li-Po)
- Nominal Voltage
- 11.6V
Description
This replacement battery is engineered for the Apple MacBook Pro 14-inch 2021 model and delivers reliable performance matching OEM specifications. With a capacity of 69.6 watt-hours and 6068 mAh rating at 11.47 volts, this lithium-polymer battery provides consistent power delivery for demanding professional applications. The 6-cell configuration ensures optimal energy distribution and longevity for extended work sessions. The battery supports up to 17 hours of video playback or up to 11 hours of wireless web browsing, depending on usage patterns and system configuration. Fast charging capability is compatible with the 67W USB-C power adapter, enabling quick turnaround times for mobile professionals who require minimal downtime between work sessions. Constructed from high-quality lithium-polymer materials, this battery meets rigorous quality standards for durability and safety. The optimized capacity design ensures accurate voltage regulation and power management, protecting connected devices and extending overall system lifespan. Ideal for corporate IT departments, educational institutions, creative professionals, and businesses that depend on MacBook Pro 14-inch systems for mission-critical operations. This replacement is suitable for organizations managing fleet deployments of 2021 MacBook Pro models requiring preventative maintenance or battery restoration. Compatible voltage specifications ensure seamless integration without requiring additional modifications or adapters.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.