Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.4V

  • Mfr # DELL INSPIRON 16 7620 2-IN-1 BATTERY

  • Zoro # G622904226


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL INSPIRON 16 7620 2-IN-1 BATTERY
Zoro #
G622904226
UPC #
-
Country of Origin
China

Description

This genuine replacement lithium-ion battery is engineered for the Dell Inspiron 16 7620 2-in-1 laptop, providing reliable power management for demanding mobile computing environments. The 64Wh 4-cell smart lithium-ion battery delivers consistent 11.4V nominal voltage output, making it an ideal replacement for users requiring extended battery life during business travel, remote work, or field operations. This battery maintains optimal performance across repeated charge cycles, supporting the flexibility and portability that 2-in-1 devices demand in professional settings. Built with advanced smart battery technology, this unit includes integrated power management circuitry that communicates with the laptop's charging system to ensure safe, efficient operation and to maximize overall battery lifespan. The lightweight design at 0.26 kg minimizes additional weight burden, maintaining the device's portability advantage. Constructed to Dell's original equipment specifications, this replacement battery is compatible with the Inspiron 16 7620 2-in-1 platform and undergoes rigorous quality testing to verify performance consistency and safety compliance. The 64Wh capacity provides substantial runtime for full workdays, supporting productivity applications, video conferencing, content creation, and general office computing tasks. This battery is particularly valuable for organizations replacing worn or degraded original batteries, ensuring continued device reliability without requiring costly laptop replacement. Ideal for IT departments, corporate equipment management, education technology programs, and business users maintaining active mobile device fleets. Installation is straightforward, requiring no specialized tools or technical expertise beyond basic laptop servicing knowledge. This replacement battery restores your Inspiron 16 7620 2-in-1 to original specifications and performance capabilities, extending valuable device investment and maintaining operational continuity in professional environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.