Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.4V

  • Mfr # DELL LATITUDE 5430 RUGGED BATTERY

  • Zoro # G222904381


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL LATITUDE 5430 RUGGED BATTERY
Zoro #
G222904381
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered for the Dell Latitude 5430 Rugged laptop, delivering reliable power for demanding mobile computing environments. The 11.4V lithium-ion battery provides 53.5 Wh capacity in a 3-cell configuration, designed to meet OEM specifications while offering extended runtime capabilities. The rugged laptop supports dual hot-swappable battery operation, enabling continuous operation for up to 25 hours under Mobile Mark 2014 benchmark conditions, making this solution ideal for field professionals, military personnel, and enterprise users requiring uninterrupted productivity. Manufactured with high-quality lithium-ion chemistry, this battery integrates advanced power management technologies including ExpressCharge capability for rapid charging when needed. The lightweight design, weighing approximately 0.6 lb, minimizes added burden during mobile operations while maintaining robust energy density. The 3-cell architecture ensures consistent voltage delivery and thermal stability during intensive computing tasks across varied environmental conditions. This replacement battery is compatible with Dell Latitude 5430 Rugged systems and maintains specifications that align with equivalent 53 Wh, 53.3 Whr, or 54 Whr replacement options available in the market. The extended battery life cycle characteristics make it economical for organizations deploying multiple rugged laptops across field operations, disaster response, construction sites, and remote work scenarios where AC power access is limited or unavailable. Ideal for commercial, industrial, and government users seeking reliable backup power or replacement batteries for mission-critical mobile computing applications, this component provides the durability and performance standards required in rugged computing environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.