Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.4V

  • Mfr # DELL PRECISION 3571 BATTERY

  • Zoro # G922904339


product price: $98.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL PRECISION 3571 BATTERY
Zoro #
G922904339
UPC #
-
Country of Origin
China

Description

This 68 Wh Li-Ion replacement battery is engineered to restore optimal performance and extended runtime to Dell Precision 3571 mobile workstations. Specifically designed for professionals who demand reliable power during demanding computational tasks, this battery provides the dependable energy management required for CAD, 3D rendering, video editing, and data analysis applications. Operating at 11.4V, this battery is compatible with the Dell Precision 3571fts 6-cell configuration and delivers substantial capacity for extended work sessions without frequent charging interruptions. The lithium-ion chemistry ensures consistent voltage output and minimizes degradation over typical usage cycles, making it an excellent choice for replacement or backup power needs in professional environments. Key features include ExpressCharge capability, which accelerates charging times compared to standard charging protocols, allowing users to minimize downtime between projects. The compact form factor and lightweight construction maintain the laptop's portability while delivering the capacity necessary for full workday operation on a single charge. This replacement battery is manufactured to meet Dell's original equipment specifications, ensuring seamless compatibility with Dell Precision 3571 systems. The unit includes integrated safety features to protect against overcharge, overdischarge, and thermal runaway conditions, providing reliable operation in various professional settings including offices, field sites, and mobile workstations. Ideal for IT professionals, system administrators, and businesses maintaining fleets of Dell Precision 3571 laptops, this battery offers cost-effective power management for extended equipment lifecycle. Whether used as a primary replacement or maintained as a backup power source, this battery maintains the performance standards expected in industrial and professional computing environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.