Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.55V, 4590mAh

  • Mfr # ACER AP20CBL BATTERY

  • Zoro # G922904469


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACER AP20CBL BATTERY
Zoro #
G922904469
UPC #
-
Country of Origin
China

Description

This replacement lithium-polymer battery is engineered as a direct substitute for the Acer AP20CBL and compatible with select Acer laptop models including Aspire, Swift, and TravelMate series. Delivering consistent performance with an 11.55V nominal voltage and 4590mAh capacity (53Wh), this battery provides reliable power for extended mobile computing sessions. The unit features Grade A quality cells manufactured to exacting standards, combined with durable casing and advanced mainboard technology to ensure longevity and dependable operation. Built with premium raw materials, this Li-polymer battery is designed to withstand regular charge-discharge cycles while maintaining optimal energy output. The sleek black finish integrates seamlessly with most laptop designs. Ideal for IT departments, repair facilities, and businesses requiring replacement power solutions for their Acer mobile workstations, this battery offers an economical alternative to OEM options without compromising quality or compatibility. Installation is straightforward, making it suitable for both professional technicians and end-user replacement. This product meets the power requirements of compatible Acer platforms, delivering the runtime necessary for productive work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.