Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.55V, 8380mAh

  • Mfr # ASUS ZENBOOK PRO 15 OLED UM535Q BATTERY

  • Zoro # G122904177


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUS ZENBOOK PRO 15 OLED UM535Q BATTERY
Zoro #
G122904177
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct compatible solution for the ASUS ZenBook Pro 15 OLED UM535Q and compatible models. Featuring a high-capacity 96Wh lithium-ion design, this battery delivers extended runtime performance to support full workdays without interruption. The 11.55V rated voltage provides stable power delivery for demanding professional applications including content creation, software development, and intensive multitasking workflows. The battery specifications include a capacity range of 8150-8380mAh with recognized part numbers C32N2002, 0B200-03770000, and 0B200-03660200, ensuring proper identification and compatibility. Constructed with lithium-ion or lithium-polymer technology, this battery offers reliable charge retention and cycle longevity for extended product lifespan. Real-world performance delivers up to 17 hours of web browsing or 16 hours of video playback, significantly extending mobile productivity for professionals requiring all-day computing without charging. The black design seamlessly integrates with the ZenBook Pro 15 OLED chassis while maintaining OEM-equivalent specifications and safety standards. This replacement battery is ideal for businesses, creative professionals, and organizations seeking reliable battery backup solutions for premium mobile workstations. Installation is straightforward for qualified technicians, and the battery meets industry safety certifications for commercial deployment. This battery solution reduces costly device replacements while maintaining the performance standards expected from professional-grade computing equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.