Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.55V

  • Mfr # ASUS E410MA BATTERY

  • Zoro # G722904355


product price: $96.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUS E410MA BATTERY
Zoro #
G722904355
UPC #
-
Country of Origin
China

Description

This replacement lithium-ion battery is engineered for the ASUS E410MA laptop, delivering reliable power for extended computing sessions. With a nominal voltage of 11.55V and a capacity of 42Wh, this 3-cell Li-ion battery provides approximately 1.5 to 2 hours of real-time usage under typical operating conditions, making it ideal for professionals requiring portable computing solutions in business, education, and field operations. The battery is compatible with ASUS E410MA systems and meets OEM specifications for safe and reliable performance. It features a standard 3-cell (3S1P) configuration designed to integrate seamlessly with the original charging infrastructure of compatible ASUS notebooks. The lithium-ion chemistry ensures consistent power delivery and minimal self-discharge, supporting both active work sessions and extended standby periods of 2.5 to 3 hours. This replacement battery is an economical alternative for organizations managing fleets of ASUS laptops or for end users requiring backup power solutions. It is suitable for corporate environments, educational institutions, and remote work setups where device uptime is critical. The unit complies with standard battery safety protocols and is engineered to withstand regular charge cycles without premature degradation. Installation is straightforward, requiring no specialized tools or technical expertise. The battery integrates with the ASUS E410MA's power management system, enabling automatic charging and battery status monitoring through the device's native software. For IT departments and system administrators managing multiple devices, maintaining spare replacement batteries ensures minimal downtime and sustained productivity across workforces.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.