Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.61V, 6072mAh

  • Mfr # ASUS C31N2105 BATTERY

  • Zoro # G522904357


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUS C31N2105 BATTERY
Zoro #
G522904357
UPC #
-
Country of Origin
China

Description

The ASUS C31N2105 is a genuine replacement lithium-ion laptop battery engineered for reliable performance in ASUS VivoBook and ZenBook OLED series laptops. This high-capacity battery delivers consistent power output and extended runtime, making it an ideal replacement for organizations managing large mobile device deployments or individual users requiring dependable backup power solutions. Rated at 11.61V with a 70Wh capacity (approximately 5895-6072mAh), this battery provides substantial energy storage for all-day productivity. The Li-ion chemistry ensures stable voltage delivery and superior cycle life compared to older battery technologies. The unit is designed to be a direct replacement for part numbers 0B200-04140000 and 3ICP6/70/81, facilitating seamless compatibility with compatible ASUS laptop models. Key specifications include robust construction in black finish, precise voltage regulation for safe device operation, and full compliance with industry safety standards. The battery features integrated protection circuitry to prevent overcharging, over-discharging, and short circuits, safeguarding both the battery and connected device. This replacement battery is suitable for IT departments, corporate procurement teams, and individual users seeking OEM-quality alternatives to original batteries. It delivers the performance and reliability necessary for mission-critical computing environments where device downtime is costly. Whether replacing a worn battery in existing inventory or stockpiling backup units, this battery provides cost-effective power management solutions with consistent output and extended lifespan. The C31N2105 is fully compatible with supported ASUS laptop models and represents a practical investment in device longevity and operational continuity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.