Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 11.61V, 6080mAh

  • Mfr # ASUS ASUS VIVOBOOK 16X M1603QA BATTERY

  • Zoro # G222904220


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUS ASUS VIVOBOOK 16X M1603QA BATTERY
Zoro #
G222904220
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct compatible solution for the ASUS VivoBook 16X M1603QA notebook computer. The unit features a 3-cell lithium-polymer construction with 11.61V nominal voltage and 70Wh capacity (approximately 6080mAh), matching original equipment specifications to ensure reliable performance and proper device operation. The battery maintains compatibility with alternative voltage ratings of 11.55V or 11.4V for broader system compatibility, while lower capacity options of 50Wh or 67.34Wh are available for specific application requirements. Constructed with durable lithium-ion cell technology in a 3S1P configuration, this replacement battery provides stable power delivery for extended work sessions. The compact form factor measures approximately 285.80 x 85.30 x 6.30mm, fitting seamlessly into the VivoBook 16X chassis without physical modification. This battery is compatible with original ASUS part numbers and cross-references, ensuring proper fitment and electrical compatibility for end users requiring extended battery life or replacement due to wear. Ideal for business professionals, remote workers, and institutional IT departments managing fleet deployments of ASUS VivoBook systems, this replacement battery delivers consistent performance without requiring device firmware adjustments or adapter modifications. The high-capacity 70Wh rating supports all-day productivity for typical office and creative computing applications. Built to industrial standards, this component provides cost-effective system maintenance and reduces downtime associated with battery degradation, making it an essential inventory item for IT support teams and computer service centers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.