Shop ILC
See all product information
Create Account
Replacement Laptop Battery, 15.2V
Mfr # ACER PREDATOR HELIOS 300 PH315-54-760S BATTERY
Zoro # G122904344
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Battery Type
4-Cell Lithium-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACER PREDATOR HELIOS 300 PH315-54-760S BATTERY
- Zoro #
- G122904344
- UPC #
- -
- Country of Origin
- China
- Battery Type
- 4-Cell Lithium-Ion
Description
This replacement lithium-ion battery is engineered for the Acer Predator Helios 300 PH315-54-760S laptop, delivering reliable power for mobile computing in professional and gaming environments. The battery features a 62Wh capacity at 15.2V nominal voltage, providing approximately 6 hours of runtime under standard operating conditions on a full charge. Constructed with advanced lithium-ion cell technology, this battery meets OEM specifications and compatibility standards for seamless integration with the Acer Predator Helios 300 series. The robust design ensures consistent performance across repeated charge cycles, making it suitable for users requiring extended portable computing capability throughout the workday. Key specifications include a 62Wh energy capacity and 15.2V output rating, delivering stable power delivery to support intensive applications including content creation, data analysis, engineering software, and high-performance computing tasks. The battery's chemistry provides optimal energy density while maintaining safety and thermal stability during extended use. This replacement battery is ideal for organizations managing fleets of Acer Predator laptops, IT departments maintaining corporate equipment, and professionals requiring backup power solutions. It serves as a cost-effective alternative to OEM batteries while maintaining compatibility and performance standards. The battery undergoes rigorous testing to ensure durability and safety compliance across industrial and commercial applications. Installation is straightforward, requiring no specialized tools or technical expertise for qualified personnel. This product is particularly valuable for businesses seeking to extend equipment lifespan and reduce total cost of ownership through reliable replacement components. Recommended for purchase by IT procurement teams, corporate IT support departments, system integrators, and commercial organizations utilizing Acer Predator Helios 300 platforms in their technology infrastructure.