Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 15.2V

  • Mfr # ACER PREDATOR HELIOS 300 PH315-55 BATTERY

  • Zoro # G622904424


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACER PREDATOR HELIOS 300 PH315-55 BATTERY
Zoro #
G622904424
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered as a direct substitute for the Acer Predator Helios 300 PH315-55 gaming laptop. The 4-cell Lithium Ion battery delivers 62.16Wh of power at 15.2V, providing reliable energy for extended computing sessions. With specifications designed to match OEM performance standards, this battery supports the laptop's demanding processing requirements and delivers consistent runtime performance comparable to factory original components. The Lithium Ion chemistry offers advantages including reduced self-discharge rates, no memory effect, and stable voltage output throughout the discharge cycle. The 4-cell configuration balances capacity with form factor optimization, fitting seamlessly into the Predator Helios 300 chassis without modification. At 15.2V nominal voltage, this unit maintains compatibility with the laptop's power management system and charging circuitry. Ideal for business professionals, educators, and technical users who rely on the Predator Helios 300 for productivity, content creation, or field operations, this replacement battery extends equipment lifespan and reduces downtime. The battery integrates with existing charging infrastructure, requiring no additional adapters or modifications. Runtime varies based on power settings, active applications, system configuration, and usage patterns, but the substantial capacity supports full workday operation under typical conditions. This component meets industrial standards for consumer electronics battery replacements and is suitable for IT departments, corporate equipment maintenance programs, and individual professional users seeking genuine-equivalent performance. The battery undergoes quality verification to ensure safe operation, proper thermal management, and circuit protection. Stocking this replacement part minimizes equipment downtime and reduces total cost of ownership for organizations managing fleets of Acer Predator laptops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.